17 GPD 110 PSI Peristaltic Pump 1/4 In. OD Tube
CHEM-TECH Series XPV 17 GPD 110 PSI Peristaltic Pump 1/4 In. OD Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manual and automatic control
- LCD display and front keypad for easy programming
- Ideal for injecting sodium hypochlorite and other gaseous chemicals
- Peristaltic design prevents air-lock and loss of prime
- Flow output can be controlled external 4-20mA, hall effect, or pulse signals
- Flow totalization menu accurately reports the volume of chemical flow
Specifications
- Collection:
- CHEM-TECH Series XPV
- Connection Size:
- 1/4
- Depth:
- 13-11/25 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Flow Rate:
- 17 gpd
- Height:
- 8-6/25 in
- Material:
- Plastic, Rubber
- Material Type:
- PVC, Norprene®
- NEMA:
- NEMA 3R
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 110 psi
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 8 lb
- Width:
- 9-41/50 in