3/4 In. AWWA PVC Nozzle
Corporation Stop and Nozzle 3/4 In. AWWA PVC Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quill puts chemical into the center of pipe flow for better chemical mixing
- Withdraw nozzle for service without shutting down water line
- Maximum quill extension of 7-3/4" into pipeline
- Note: Cannot be used with hot tapping machine
Documents
Specifications
- Collection:
- Corporation Stop and Nozzle
- End Connection 1:
- FNPT
- End Connection 2:
- CC
- End Connections:
- FNPT x CC
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Length:
- 7-1/2 in
- Material:
- Brass, Plastic
- Material Type:
- PVC