Mixer - 115V 1/20 Hp Motor 24 In. Vinyl Coated Shaft
Flange Mount Mixer Mixer - 115V 1/20 Hp Motor 24 In. Vinyl Coated Shaft
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Used for batch mixing in a tank
- Vinyl coated stainless steel shaft for corrosive chemicals
- Flange mount allows for connecting to a tank cover or other flat surface
- Maintain at least 3" clearance from tank sidewall
Documents
Specifications
- Collection:
- Flange Mount Mixer
- Horsepower:
- 1/20 hp
- Length:
- 24
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC
- Power Source:
- Electric
- Product Type:
- Agitator
- Pump Motor Type:
- TEAO
- RPM:
- 1500
- UL Listed:
- No
- Volts:
- 115V