This product requires certification to purchase.

Mixer - 115V 1/20 Hp Motor 28 In. Stainless Steel Shaft

Pulsafeeder

Flange Mount Mixer Mixer - 115V 1/20 Hp Motor 28 In. Stainless Steel Shaft

  • Fast #
  • Part #P42753
  • Item #4935712
  • Manufacturer Part #42753
4.8 out of 5 Customer Rating
Brand image
Pulsafeeder

Flange Mount Mixer Mixer - 115V 1/20 Hp Motor 28 In. Stainless Steel Shaft

  • Fast #
  • Part #P42753
  • Item #4935712
  • Manufacturer Part #42753
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used for batch mixing in a tank
  • Stainless steel shaft
  • Flange mount allows for connecting to a tank cover or other flat surface
  • Maintain at least 3" clearance from tank sidewall
  • Requires Certification

Documents


Specifications

Collection:
Flange Mount Mixer
Horsepower:
1/20 hp
Length:
28 in
Material:
Plastic, Stainless Steel
Material Type:
PVC
Power Source:
Electric
Product Type:
Agitator
Pump Motor Type:
TEAO
RPM:
1500
UL Listed:
No
Volts:
115V