1/4 in. 115V 2.5 gpd ABS and Polycarbonate Metering Pump
Mec-O-Matic 2400T 1/4 in. 115V 2.5 gpd ABS and Polycarbonate Metering Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For dispensing low volumes at specific times
- Capable of dispensing chemicals, detergents, liquid enzymes and fragrances
- Chemical resistant ABS casing
- Quartz driven time switch with LCD display shipping time and programing status
- Programmable
- Prime push button for quick start-up
- Clear polycarbonate, acid-resistant head
Specifications
- Collection:
- Mec-O-Matic 2400T
- Connection Size:
- 1/4
- Connection Type:
- OD Tube
- Energy Star Compliant:
- No
- Flow Rate:
- 2.5 gpd
- IAPMO Listed:
- No
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 25 psi
- Product Type:
- Metering Pump
- Pump Body Material:
- ABS, Polycarbonate
- RPM:
- 5
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 7 lb