60 GPD 25 PSI Pump
MEC-O-MATIC Dolphin Series 60 GPD 25 PSI Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manually controlled via output knob
- Interval timer control provides a 10:1 turndown ratio
- Peristaltic design makes pump completely self-priming
Specifications
- Collection:
- MEC-O-MATIC Dolphin Series
- Connection Size:
- 1/4
- Depth:
- 6-31/50 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- Flow Rate:
- 60 gpd
- Height:
- 4-3/4 in
- IAPMO Listed:
- No
- Material:
- Plastic, Rubber
- Material Type:
- PVC, Polycarbonate, Norprene®
- NSF Certified:
- No
- Pressure - Maximum:
- 25 psi
- RPM:
- 50
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 7 lb
- Width:
- 6-22/25 in