This product requires certification to purchase.

PTFE and Hypalon Diaphragm for Pulsatron Series MP, E+, HV and Series E Wet End Pumps

Pulsafeeder

PTFE and Hypalon Diaphragm for Pulsatron Series MP, E+, HV and Series E Wet End Pumps

  • Fast #
  • Part #PL0301100THY
  • Item #7034566
  • Manufacturer Part #L0301100-THY
4.8 out of 5 Customer Rating
Brand image
Pulsafeeder

PTFE and Hypalon Diaphragm for Pulsatron Series MP, E+, HV and Series E Wet End Pumps

  • Fast #
  • Part #PL0301100THY
  • Item #7034566
  • Manufacturer Part #L0301100-THY
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Diaphragm 1.25
  • Requires Certification

Specifications

Brand Model Compatibility:
Pulsatron® Series MP, E+, HV, Series E
Diameter:
1-1/4 in
NSF Certified:
No
Product Type:
Diaphragm
UL Listed:
No