PTFE Gasket
CHEM-TECH Series 100/150 PTFE Gasket
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine PULSAfeeder® replacement part
Documents
Specifications
- Brand Model Compatibility:
- Pulsatron® 100D, 150D Series
- Collection:
- CHEM-TECH Series 100/150
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- Gasket
- UL Listed:
- No