This product requires certification to purchase.

3/8 in. 100 psi MNPT PVDF 5-Function Valve for Chem-Tech Series 100 and 200 Metering Pumps

Pulsafeeder

Pulsatron® 3/8 in. 100 psi MNPT PVDF 5-Function Valve for Chem-Tech Series 100 and 200 Metering Pumps

  • Fast #
  • Part #PL380DT01PVD
  • Item #4936089
  • Manufacturer Part #L380DT01-PVD
3.6 out of 5 Customer Rating
Brand image
Pulsafeeder

Pulsatron® 3/8 in. 100 psi MNPT PVDF 5-Function Valve for Chem-Tech Series 100 and 200 Metering Pumps

  • Fast #
  • Part #PL380DT01PVD
  • Item #4936089
  • Manufacturer Part #L380DT01-PVD
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides pressure relief, anti-siphon, back pressure, bleed and depressurize functions
  • 5-function valve
  • Pressure relief
  • Back pressure - maintains output reproducibility and allows metering into atmospheric discharge
  • Anti-siphon - prevents siphoning through the pump when point of injection is lower than the pump or into the suction line of another pump. Rated at total vacuum
  • Air bleed - used during priming to manually remove air from the pump head
  • Discharge drain - depressurize pump discharge line without loosening tubing or fittings
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Chem-Tech Series 100, Chem-Tech Series 200
Collection:
Pulsatron®
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
240 gpd
Material:
Plastic
Material Type:
PVDF
Pressure - Maximum:
100 psi
Product Type:
5-Function Valve
UL Listed:
No