This product requires certification to purchase.

5-Function Valve 1/2 In. OD Tubing 150 PSI

Pulsafeeder

PULSAtron® 5-Function Valve 1/2 In. OD Tubing 150 PSI

  • Fast #
  • Part #PL380FT03PVD
  • Item #493197
  • Manufacturer Part #L380FT03-PVD
3.2 out of 5 Customer Rating
Brand image
Pulsafeeder

PULSAtron® 5-Function Valve 1/2 In. OD Tubing 150 PSI

  • Fast #
  • Part #PL380FT03PVD
  • Item #493197
  • Manufacturer Part #L380FT03-PVD
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Increases safety, performance, and pump operation
  • Relieve excessive pressure in discharge lines
  • Maintain output reproducibility
  • Prevents siphoning
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PULSAtron® up to 240 gpd, CHEM-TECH Series 100/150 Pumps
Collection:
PULSAtron®
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Flow Rate:
240 gpd
Material:
Plastic
Material Type:
PVDF, PTFE
Pressure - Maximum:
150 psi
Product Type:
5-Function Valve
UL Listed:
No