This product requires certification to purchase.

10 GPD 250 PSI PVC Head

Pulsafeeder

PULSAtron® A Plus 10 GPD 250 PSI PVC Head

  • Fast #
  • Part #PLBC3SAWTC1XXX
  • Item #7305035
  • Manufacturer Part #LBC3SA-WTC1-XXX
5 out of 5 Customer Rating
Brand image
Pulsafeeder

PULSAtron® A Plus 10 GPD 250 PSI PVC Head

  • Fast #
  • Part #PLBC3SAWTC1XXX
  • Item #7305035
  • Manufacturer Part #LBC3SA-WTC1-XXX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manual control by adjustable stroke length and speed control knobs
  • Standard on/off switch
  • Turndown ratio: 100:1
  • Maximum viscosity: 1,000 cP
  • Suction lift: 4 feet maximum
  • Requires Certification

Specifications

AMP:
0.3, 0.6
Collection:
PULSAtron® A Plus
Depth:
9-1/2 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
10 gpd
Height:
9-9/10 in
Length:
9-1/2 in
Material:
Plastic, Ceramic
Material Type:
PVC, PTFE
NSF:
NSF 61
Pressure - Maximum:
250 psi
Pump Phase:
1
UL Listed:
No
Volts:
115/230V
Width:
5 in