24 GPD 100 PSI PVC Degassing Head
PULSAtron® A Plus 24 GPD 100 PSI PVC Degassing Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manual control by adjustable stroke length and speed control knobs
- Standard on/off switch
- Degassing head for sodium hypochlorite or other gaseous chemicals
- Turndown ratio: 100:1
- Maximum viscosity: 1,000 cP
- Suction lift: 4 feet maximum
Specifications
- AMP:
- 0.3, 0.6
- Collection:
- PULSAtron® A Plus
- Depth:
- 9-1/2 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 24 gpd
- Height:
- 9-9/10 in
- Length:
- 9-1/2 in
- Material:
- Plastic, Rubber, Ceramic
- Material Type:
- PVC, Viton®
- NSF:
- NSF 61, NSF 372
- Power Source:
- Electric
- Pressure - Maximum:
- 100 psi
- Pump Application:
- Chemical
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115/230V
- Width:
- 5 in