Bleed Valve Assembly L3300T01-FPP
PULSAtron® Bleed Valve Assembly L3300T01-FPP
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine PULSAfeeder® replacement part
Specifications
- Brand Model Compatibility:
- Pulsatron VTC3, Pulsatron VTC5, Pulsatron VTCA, Pulsatron VTH3, Pulsatron VTHE, Pulsatron VTS3, Pulsatron VTS5, Pulsatron VTSA, Pulsatron VTSE, Pulsatron VTSF, Pulsatron VTT3, Pulsatron VTT5, Pulsatron VTTA, Pulsatron VVCA, Pulsatron WTC3
- Collection:
- PULSAtron®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic
- Material Type:
- Polypropylene, PTFE
- NSF Certified:
- No
- Product Type:
- Bleed Valve
- UL Listed:
- No