This product requires certification to purchase.

Discharge Valve Assembly L3201TC1-PVC

Pulsafeeder

PULSAtron® Discharge Valve Assembly L3201TC1-PVC

  • Fast #
  • Part #PL3201TC1PVC
  • Item #7034534
  • Manufacturer Part #L3201TC1-PVC
5 out of 5 Customer Rating
Brand image
Pulsafeeder

PULSAtron® Discharge Valve Assembly L3201TC1-PVC

  • Fast #
  • Part #PL3201TC1PVC
  • Item #7034534
  • Manufacturer Part #L3201TC1-PVC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Genuine PULSAfeeder® replacement part
  • Requires Certification

Specifications

Brand Model Compatibility:
Pulsatron VTC1
Collection:
PULSAtron®
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Material:
Plastic, Ceramic
Material Type:
PVC, PTFE
NSF Certified:
No
Product Type:
Discharge Valve
UL Listed:
No