22 GPD 150 PSI PVC Degassing Head
PULSAtron® E Plus with 4-20mA 22 GPD 150 PSI PVC Degassing Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Control pump manually with stroke and speed knobs or automatically with a 4-20mA signal
- Standard on/off switch
- Degassing head for pumping sodium hypochlorite and other gaseous chemicals
- Turndown ratio: 100:1
- Maximum viscosity: 1,000 cP
- Suction lift: 4 feet maximum
Specifications
- AMP:
- 1
- Collection:
- PULSAtron® E Plus with 4-20mA
- Depth:
- 11-9/10
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 22 gpd
- Height:
- 11-7/10
- Length:
- 11-1/5
- Material:
- Plastic, Rubber, Ceramic
- Material Type:
- PVC, Viton®
- NSF:
- NSF 61, NSF 372
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Pump Application:
- Chemical
- Pump Body Material:
- PVC
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115/230V
- Width:
- 6-1/5