This product requires certification to purchase.

3 GPD 300 PSI PVDF Head

Pulsafeeder

PULSAtron® E Plus 3 GPD 300 PSI PVDF Head

  • Fast #
  • Part #PLPK2SAKTC1XXX
  • Item #4937029
  • Manufacturer Part #LPK2SA-KTC1-XXX
4.1 out of 5 Customer Rating
Brand image
Pulsafeeder

PULSAtron® E Plus 3 GPD 300 PSI PVDF Head

  • Fast #
  • Part #PLPK2SAKTC1XXX
  • Item #4937029
  • Manufacturer Part #LPK2SA-KTC1-XXX
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manual control by adjustable stroke length and speed control knobs
  • Standard on/off switch
  • Turndown ratio: 100:1
  • Maximum viscosity: 1,000 cP
  • Suction lift: 4 feet maximum
  • Requires Certification

Specifications

AMP:
1
Collection:
PULSAtron® E Plus
Depth:
11-9/10 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
3 gpd
Height:
11-7/10 in
Material:
Plastic, Ceramic
Material Type:
PVDF, PTFE
NSF:
NSF 61, NSF 372
Power Source:
Electric
Pressure - Maximum:
300 psi
Pump Body Material:
PVDF
Pump Phase:
1
UL Listed:
No
Volts:
115/230V
Width:
6-1/5 in