This product requires certification to purchase.

1.70 GPH 250# 115V ELEC MTR PUMP

Pulsafeeder

Pulsatron® E Plus with 4-20mA 1.70 GPH 250# 115V ELEC MTR PUMP

  • Fast #
  • Part #PLPH4MAKTC1XXX
  • Item #5072915
  • Manufacturer Part #LPH4MA-KTC1-XXX
5 out of 5 Customer Rating
Brand image
Pulsafeeder

Pulsatron® E Plus with 4-20mA 1.70 GPH 250# 115V ELEC MTR PUMP

  • Fast #
  • Part #PLPH4MAKTC1XXX
  • Item #5072915
  • Manufacturer Part #LPH4MA-KTC1-XXX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All manual control
  • Convenient on-off toggle switch
  • Leak-free seal less design
  • Ideal for injecting general chemicals found in water and wastewater treatment plants
  • Includes: injection valve, bleed valve, foot valve/strainer, ceramic weight, 4 ft PVC suction tubing and 8 ft polyethylene discharge tubing
  • Requires Certification

Specifications

AMP:
0.02
Collection:
Pulsatron® E Plus with 4-20mA
Flow Rate:
41 gpd
Material:
Plastic, Ceramic
Material Type:
PVDF, PTFE
Power Source:
Electric
Pressure - Maximum:
250 psi
Volts:
115V