This product requires certification to purchase.

Fuse for A+ Series, C Series, C+ Series and E Series

Pulsafeeder

Pulsatron® Fuse for A+ Series, C Series, C+ Series and E Series

Brand image
Pulsafeeder

Pulsatron® Fuse for A+ Series, C Series, C+ Series and E Series

  • Fast #
  • Part #PL9711200000
  • Item #7034411
  • Manufacturer Part #L9711200-000
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
2
Brand Model Compatibility:
A+, C, C+, E
Collection:
Pulsatron®
Length:
57/100 in
Product Type:
Fuse
UL Listed:
No
Volts:
250V
Width:
9/50 in



Customers Also Bought
1–6 of 18 items
Part #WH81414HV
Item #4569909
3.9 out of 5 Customer Rating
Requires Certification
Part #G599388
Item #2475174
3.7 out of 5 Customer Rating
Requires Certification
Part #T008045RP
Item #1803605
5 out of 5 Customer Rating
Requires Certification
Part #WH51416
Item #3612898
4.4 out of 5 Customer Rating
Requires Certification
Part #WH40413
Item #1965773
5 out of 5 Customer Rating
Requires Certification
Part #WH81403WHV
Item #7681941
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing