This product requires certification to purchase.

Fuse For E+ Pumps

Pulsafeeder

PULSAtron® Fuse For E+ Pumps

  • Fast #
  • Part #PL9707300000
  • Item #7034391
  • Manufacturer Part #L9707300-000
3.4 out of 5 Customer Rating
Brand image
Pulsafeeder

PULSAtron® Fuse For E+ Pumps

  • Fast #
  • Part #PL9707300000
  • Item #7034391
  • Manufacturer Part #L9707300-000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Genuine PULSAfeeder® replacement part
  • Requires Certification

Specifications

AMP:
2
Brand Model Compatibility:
PULSAtron® E+ Series
Collection:
PULSAtron®
Length:
79/100 in
Product Type:
Fuse
UL Listed:
No
Volts:
250V
Width:
21/100 in