96 GPD 110 PSI PVC Head
PULSAtron® HV 96 GPD 110 PSI PVC Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manual control by adjustable stroke length and speed control knobs
- Standard on/off switch
- Turndown ratio: 100:1
- Maximum viscosity: 20,000 cP
- Suction lift: 4 feet maximum
Specifications
- AMP:
- 1
- Collection:
- PULSAtron® HV
- Depth:
- 10-4/5 in
- End Connection 1:
- Barbed
- End Connection 2:
- OD Tube
- End Connections:
- Barbed x OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Flow Rate:
- 96 gpd
- Height:
- 11-1/2 in
- Length:
- 10-4/5 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC, PTFE, 316
- NSF:
- NSF 372, NSF 50, NSF 61
- Power Source:
- Electric
- Pressure - Maximum:
- 110 psi
- Pump Application:
- Chemical
- Pump Body Material:
- PVC
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115/230V
- Width:
- 6-1/10 in