KOP Repair Kit For Pump (K7PTT3)
PULSAtron® KOPkit KOP Repair Kit For Pump (K7PTT3)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- KOPkits are used to extend the life of PULSAtron® chemical feed pumps
- Repair pumps annually or with greater frequency for pumps injecting aggressive chemicals
- Kits generally include a diaphragm, check balls, seal rings, pump head screws, and any other parts that commonly deteriorate over time
Specifications
- Brand Model Compatibility:
- PULSAtron®
- Collection:
- PULSAtron® KOPkit
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene, PTFE
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No