This product requires certification to purchase.

12 GPD 150 PSI PVC Head

Pulsafeeder

PULSAtron® MP 12 GPD 150 PSI PVC Head

  • Fast #
  • Part #PLMB3TAVTC1XXX
  • Item #7305092
  • Manufacturer Part #LMB3TA-VTC1-XXX
5 out of 5 Customer Rating
Brand image
Pulsafeeder

PULSAtron® MP 12 GPD 150 PSI PVC Head

  • Fast #
  • Part #PLMB3TAVTC1XXX
  • Item #7305092
  • Manufacturer Part #LMB3TA-VTC1-XXX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Automatic controlled or manually operated pump with stroking knob and digital display
  • Automatic control via 4-20mA, 20-4mA and pulse signals
  • Standard stop function included to shut off pump if no flow is present or the tank is empty
  • Flow totalization
  • Turndown ratio: 1000:1
  • Maximum viscosity: 1,000 cP
  • Suction lift: 4 feet maximum
  • Requires Certification

Specifications

AMP:
0.5, 1
Collection:
PULSAtron® MP
Depth:
11-7/10
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8
Fitting Size 2:
3/8
Fitting Sizes:
3/8 in
Flow Rate:
12 gpd
Height:
11-7/10
Length:
10-7/10
Material:
Plastic, Ceramic
Material Type:
PVC, PTFE
NSF:
NFS 372, NSF 61
Power Source:
Electric
Pressure - Maximum:
150 psi
Pump Application:
Chemical
Pump Phase:
1
UL Listed:
No
VA Cat 60 Hz:
250
Volts:
115/230V
Width:
6-1/5