Pump Tube Assembly 009/015/017
Pump Tube Assembly 009/015/017
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement norprene pump tube
Specifications
- Brand Model Compatibility:
- Chem-Tech XP Series, Chem-Tech XPV Series
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Rubber
- Pressure - Maximum:
- 80 psi
- Product Type:
- Pump Tube
- UL Listed:
- No