Clear PVC Head
CHEM-TECH Series 100/150 Clear PVC Head
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine PULSAfeeder® replacement part
Documents
Specifications
- Brand Model Compatibility:
- Chem-Tech Series 100, 150, 200
- Collection:
- CHEM-TECH Series 100/150
- Color Finish Name:
- Clear
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Pump Head
- UL Listed:
- No