44 GPD 100 PSI PVC Head
PULSAtron® MP 44 GPD 100 PSI PVC Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Automatic controlled or manually operated pump with stroking knob and digital display
- Automatic control via 4-20mA, 20-4mA and pulse signals
- Standard stop function included to shut off pump if no flow is present or the tank is empty
- Flow totalization
- Turndown ratio: 1000:1
- Maximum viscosity: 1,000 cP
- Suction lift: 4 feet maximum
Specifications
- AMP:
- 0.5, 1
- Collection:
- PULSAtron® MP
- Depth:
- 11-7/10
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 44 gpd
- Height:
- 11-7/10
- Length:
- 11-1/5
- Material:
- Plastic, Ceramic
- Material Type:
- PVC, PTFE
- NSF:
- NFS 372, NSF 61
- Power Source:
- Electric
- Pressure - Maximum:
- 100 psi
- Pump Application:
- Chemical
- Pump Phase:
- 1
- UL Listed:
- No
- VA Cat 60 Hz:
- 250
- Volts:
- 115/230V
- Width:
- 6-1/5