115/230V 0.21 gph ID Tube x OD Tube 250 psi Chemical Pump
Pulsatron® MP 115/230V 0.21 gph ID Tube x OD Tube 250 psi Chemical Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Microprocessor controlled chemical feed
- Automatic control via 4-20mA, 20-4mA and pulse signals
- Standard stop function included to shut off pump if no flow is present or the tank is empty
- Easy to read backlit LCD display
- Guided check valves provide precise seating with excellent priming and suction lift characteristics
- Leak-free, sealless liquid end
- Flow verification on select sizes
- Flow totalization
- Relay output for computer interface or AC power
- Simple prompts in plain language
Specifications
- AMP:
- 1
- Collection:
- Pulsatron® MP
- Flow Rate:
- 5 gpd
- Height:
- 10-3/10 in
- Length:
- 10-4/5 in
- NSF:
- NSF 372, NSF 50, NSF 61
- Power Source:
- Electric
- Pressure - Maximum:
- 250 psi
- Pump Application:
- Chemical
- Pump Body Material:
- PVDF
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 5-2/5 in