NCKA4HPAP1 Size 4
CHEM-TECH XP/XPV KOPkit NCKA4HPAP1 Size 4
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- KOPkits are used to extend the life of Chem-Tech chemical feed pumps
- Repair pumps annually or with greater frequency for pumps injecting aggressive chemicals
- Kits include a pump head assembly, roller assembly, head screws, and a replacement pump tube
Documents
Specifications
- Brand Model Compatibility:
- CHEM-TECH Series XP/XPV
- Collection:
- CHEM-TECH XP/XPV KOPkit
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- Material:
- Plastic
- Material Type:
- PVC, Norprene®
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No