This product requires certification to purchase.

120mL Grease and Lubricator

Pulsarlube

120mL Grease and Lubricator

  • Fast #
  • Part #PE120SHC220
  • Item #9990130
  • Manufacturer Part #E120/SHC-220
4.8 out of 5 Customer Rating
Pulsarlube

120mL Grease and Lubricator

  • Fast #
  • Part #PE120SHC220
  • Item #9990130
  • Manufacturer Part #E120/SHC-220
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Reliable - less dispensing variation against ambient temperature differences due to inert nitrogen gas generation
  • Economical - provides a low cost lubrication solution without compromising performance
  • Eco-friendly product, where applicable parts can be disposed of separately
  • Intrinsic safety - ATEX : II 1 G / Ex IA IIC T4 Ga, UL : CI. I, Div.1, Gps A, B, C, D ; CI. II, Div.1, Gps E, F, G, IECEx : Ex IA IIC T4 Ga, KCs : Ex IA IIC T4, MSHA : Approval No.18-A180003-0
  • Trouble-free operation & Installation - various dispensing settings & grease pouch volumes to suit a wide range of industrial applications, Easy to adjust dispensing periods, even while in operation, easy to install in hazardous & confined areas
  • Requires Certification

Documents


Specifications

Application:
Automotive Plants, Cement Plants, Motors, Paper Mills, Petrochemical Plants, Pumps, Steel Mills
Product Type:
Grease, Lubricator
Size:
120 mL
Temperature Range:
-4 to 131 Deg F (-20 to 55 Deg C)