Two Handle Single Function Shower System in Matte Black
Eclipse Two Handle Single Function Shower System in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Surface mounted & pre-plumbed
- 8 inch rain showerhead
- Aluminum body with matte black finish
- 4 single function body jets
- Single function wand handshower
- Brass diverter and pressure balance valve
Specifications
- Application:
- Residential
- Body Spray Flow Rate:
- 2.5 gpm
- Collection:
- Eclipse
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 18-7/20 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Height:
- 57 in
- Hose Length:
- 59 in
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 15-3/5 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 810028371514
- Valve Trim Type:
- Pressure Balancing