3 x 8 in. Cushion Grip Wire Brush
3 x 8 in. Cushion Grip Wire Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exceptional quality for extreme durability
- Rust-resistant stainless steel bristle
- Rubberized ergonomic grip to prevent slipping and increase comfort
- Rubberized Cushion Grip
Documents
Specifications
- Brush Type:
- Wire Brush
- Color Finish Name:
- Black
- Handle Material:
- Rubber
- Handle Type:
- Cushion Grip
- Length:
- 8 in
- Material:
- Stainless Steel
- Product Type:
- Wire Brush
- UPC:
- 716341403195
- Width:
- 3 in