This product requires certification to purchase.

6-1/2 in. White Dove 3/8 in. Nap Mini Roller

Purdy®

6-1/2 in. White Dove 3/8 in. Nap Mini Roller

  • Fast #
  • Part #P140765014
  • Item #9190853
  • Manufacturer Part #140765014
5 out of 5 Customer Rating
Brand image
Purdy®

6-1/2 in. White Dove 3/8 in. Nap Mini Roller

  • Fast #
  • Part #P140765014
  • Item #9190853
  • Manufacturer Part #140765014
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fast & Lightweight 14" roller frame
  • Works with 6" & 6 1/2" mini rollers
  • Ergonomic grip handle
  • White Dove woven roller cover for smooth to semi-smooth surfaces (works with all latex and oil based paints)
  • Universal threaded end
  • Requires Certification

Documents


Specifications

Handle Material:
Plastic
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Roller Kit
Size:
14 in x 1/2 in
Thickness:
1/2 in
UPC:
716341401856
Width:
14 in