2.5 in Angular Sash Paint Brush
Black Bristle Extra Oregon™ 2.5 in Angular Sash Paint Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1188-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black China bristle naturally flags
- Best for use in oil based paints and stains
- Produces smooth finish
- Holds and delivers more paint
- Handcrafted in the USA with global materials
- Stiff bristles
- 100% natural hog hair bristles
- Designed for oil-based paints, stains, epoxy and spar urethanes
- Lightweight and moisture-wicking alderwood handle
- Stainless steel ferrule
Documents
Specifications
- Application:
- Epoxy, Oil Paint, Stain
- Brush Type:
- Angular Sash
- Collection:
- Black Bristle Extra Oregon™
- Handle Material:
- Hardwood
- Handle Type:
- Fluted
- Length:
- 2-7/8
- Material:
- Stainless Steel
- Product Type:
- Paint Brush
- Size:
- 2-1/2 in
- Thickness:
- 5/8 in
- UPC:
- 716341011802
- Width:
- 2-1/2