This product requires certification to purchase.

2.5 in Flat Sash Paint Brush

Purdy®

Chinex® Elite™ Sprig™ 2.5 in Flat Sash Paint Brush

  • Fast #
  • Part #P144581925
  • Item #9190939
  • Manufacturer Part #144581925
4.7 out of 5 Customer Rating
Brand image
Purdy®

Chinex® Elite™ Sprig™ 2.5 in Flat Sash Paint Brush

  • Fast #
  • Part #P144581925
  • Item #9190939
  • Manufacturer Part #144581925
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pre-flagged for better coverage and fast application
  • Handcrafted in the USA with global materials
  • Extra-stiff bristles
  • Designed for heavy-bodied and low VOC coatings
  • DuPont Chinex filament bristles
  • Superb cleanability
  • Lightweight and moisture-wicking alderwood handle
  • Stainless steel ferrule
  • Requires Certification

Documents


Specifications

Application:
Heavy Bodied Paint, Low-VOC Paint
Brush Type:
Flat Sash
Collection:
Chinex® Elite™ Sprig™
Handle Material:
Hardwood
Handle Type:
Beavertail
Length:
2-15/16
Material:
Chinex, Stainless Steel
Product Type:
Paint Brush
Size:
2-1/2 in
Thickness:
5/8 in
UPC:
716341010652
Width:
2-1/2