2.5 in Angular Sash Paint Brush
Clearcut® Elite™ Glide™ 2.5 in Angular Sash Paint Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Upgraded performance and cut-in ability
- Handcrafted in the USA with global materials
- Ultra-stiff bristles for clean and straight lines
- Designed for Low VOC and latex paints and primers
- Nylon- and polyester-blend bristles
- Lightweight and moisture-wicking alderwood handle
- Stainless steel ferrule
Documents
Specifications
- Application:
- Paint
- Brush Type:
- Angular Sash
- Collection:
- Clearcut® Elite™ Glide™
- Handle Material:
- Wood
- Handle Type:
- Fluted
- Length:
- 2-15/16
- Material:
- Hardwood, Plastic
- Material Type:
- Nylon
- Product Type:
- Paint Brush
- Size:
- 2.5 in
- Thickness:
- 5/8 in
- UPC:
- 716341406202
- Width:
- 2-1/2