This product requires certification to purchase.

3 in Flat Sash Paint Brush

Purdy®

Clearcut® Sprig™ 3 in Flat Sash Paint Brush

  • Fast #
  • Part #P144380130
  • Item #9190909
  • Manufacturer Part #144380130
4.4 out of 5 Customer Rating
Brand image
Purdy®

Clearcut® Sprig™ 3 in Flat Sash Paint Brush

  • Fast #
  • Part #P144380130
  • Item #9190909
  • Manufacturer Part #144380130
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 972
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Creates well-defined lines with precise cut-in ability
  • Handcrafted in the USA with global materials
  • Stiff bristles
  • Designed for latex paint and primers
  • Tynex nylon and Orel polyester-blend bristles
  • Lightweight and moisture-wicking alderwood handle
  • Stainless steel ferrule
  • Requires Certification

Documents


Specifications

Application:
Latex Paint, Primers
Brush Type:
Flat Sash
Collection:
Clearcut® Sprig™
Handle Material:
Hardwood
Handle Type:
Beavertail
Height:
1 in
Length:
3-3/16 in
Material:
Plastic, Stainless Steel
Material Type:
Nylon, Polyester
Product Type:
Paint Brush
Size:
3 in
Thickness:
5/8 in
UPC:
716341401115
Width:
3 in