This product requires certification to purchase.

18 in x 3/4 in Nap Polyamide Paint Roller Cover

Purdy®

Colossus™ 18 in x 3/4 in Nap Polyamide Paint Roller Cover

  • Fast #
  • Part #P144630184
  • Item #9190934
  • Manufacturer Part #144630184
5 out of 5 Customer Rating
Brand image
Purdy®

Colossus™ 18 in x 3/4 in Nap Polyamide Paint Roller Cover

  • Fast #
  • Part #P144630184
  • Item #9190934
  • Manufacturer Part #144630184
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 480
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Super production
  • Holds more paint
  • 25% more absorbent than a typical polyester roller cover
  • Increases productivity
  • Excellent with all flat paints on any surface
  • Unmatched durability and abrasion resistance
  • 100% woven polyamide
  • For semi-rough to extra-rough surfaces
  • Use with latex and oil-based paints and primers
  • Best for flat, eggshell and satin sheens
  • Requires Certification

Documents


Specifications

Application:
Drywall, Latex Paint, Masonry, Oil Paint, Primers, Stucco, Wood
Collection:
Colossus™
Material:
Plastic
Material Type:
Polyamide, Polypropylene
Product Type:
Roller Cover
Size:
18 in x 3/4 in
Thickness:
3/4 in
UPC:
716341401245
Width:
18 in