9 in x 1 in Nap Polyamide Fabric Paint Roller Cover
Colossus™ Pro-Extra® 9 in x 1 in Nap Polyamide Fabric Paint Roller Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 1260-
Pick Up Not AvailableNot available in AZ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AZ
Product Details
Product Details
- Extremely Durable
- Designed for repeated use
- Lays paint smoothly
- For use with all latex and oil paints
Documents
Specifications
- Application:
- Latex Paint, Oil Paint
- Collection:
- Colossus™ Pro-Extra®
- Color Finish Name:
- White
- Length:
- 9
- Material:
- Plastic
- Material Type:
- Polyamide
- Product Type:
- Roller Cover
- Size:
- 9 in x 1 in
- Thickness:
- 1 in
- UPC:
- 716341351168
- Width:
- 9