4-1/2 in x 1/2 in Nap Polyamide Fabric Mini Paint Roller Cover
Colossus™ Jumbo 4-1/2 in x 1/2 in Nap Polyamide Fabric Mini Paint Roller Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1152-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits all Purdy® Jumbo Mini Roller Frames
- High capacity polyamide roller cover that holds an exceptional amount of material and releases evenly
- Same fabric as in standard Purdy roller covers for a consistent finish
- Ideal for all paints and stains and for heavy duty jobs like stucco, T1-11 siding, or rough surfaces
Documents
Specifications
- Collection:
- Colossus™ Jumbo
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Pack of 2
- Product Type:
- Roller Cover
- Size:
- 4-1/2 in x 1/2 in
- Thickness:
- 1/2 in
- UPC:
- 716341402648
- Width:
- 4-1/2 in