9 in x 1 in Nap High Quality Polyester Paint Roller Cover
Contractor 1st™ 9 in x 1 in Nap High Quality Polyester Paint Roller Cover
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Good production and quick cleanup
- Great for higher viscosity oil-based finishes
- Excellent value with solid paint pick-up
Specifications
- Application:
- Paint
- Collection:
- Contractor 1st™
- Diameter:
- 1-1/2 in
- Handle Length (in):
- 9 in
- Material:
- Plastic
- Material Type:
- Polyester, Polypropylene
- Product Type:
- Roller Cover
- Size:
- 9 in x 1 in
- Thickness:
- 1 in
- Width:
- 9 in