This product requires certification to purchase.

9 in x 1/4 in Nap Woven Mohair Paint Roller Cover

Purdy®

Parrot™ 9 in x 1/4 in Nap Woven Mohair Paint Roller Cover

  • Fast #
  • Part #P144644091
  • Item #9190801
  • Manufacturer Part #144644091
4.5 out of 5 Customer Rating
Brand image
Purdy®

Parrot™ 9 in x 1/4 in Nap Woven Mohair Paint Roller Cover

  • Fast #
  • Part #P144644091
  • Item #9190801
  • Manufacturer Part #144644091
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 1440
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 100% Mohair
  • Very high quality finish
  • Professional finish
  • Provides a mirror-like finish
  • For very smooth surfaces
  • Use with latex and oil-based paints, stains and clear coats
  • Best for semi-gloss and high-gloss sheens
  • Ideal for metal, wood, cupboards and doors
  • Requires Certification

Documents


Specifications

Application:
Doors, Latex Paint, Metal, Oil Paint, Stain, Wood
Collection:
Parrot™
Material:
Woven Mohair, Plastic
Material Type:
Polypropylene
Product Type:
Roller Cover
Size:
9 in x 1/4 in
Thickness:
1/4 in
UPC:
716341072605
Width:
9