This product requires certification to purchase.

9 in x 1/2 in Nap Woven Dralon™ Fabric Paint Roller Cover

Purdy®

WhiteDove™ Pro-Extra 9 in x 1/2 in Nap Woven Dralon™ Fabric Paint Roller Cover

  • Fast #
  • Part #P140671093
  • Item #9190815
  • Manufacturer Part #140671093
4 out of 5 Customer Rating
Brand image
Purdy®

WhiteDove™ Pro-Extra 9 in x 1/2 in Nap Woven Dralon™ Fabric Paint Roller Cover

  • Fast #
  • Part #P140671093
  • Item #9190815
  • Manufacturer Part #140671093
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 1350
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Suitable for all paint finishes
  • Holds more paint
  • Increases production
  • Requires Certification

Documents


Specifications

Collection:
WhiteDove™ Pro-Extra
Length:
9
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Roller Cover
Size:
9 in x 1/2 in
Thickness:
1/2 in
UPC:
716341351106
Width:
9