This product requires certification to purchase.

9 in x 3/4 in Nap Wool/Polyester Paint Roller Cover

Purdy®

Roadrunner™ 50/50 9 in x 3/4 in Nap Wool/Polyester Paint Roller Cover

  • Fast #
  • Part #P140654094
  • Item #9190813
  • Manufacturer Part #140654094
4.8 out of 5 Customer Rating
Brand image
Purdy®

Roadrunner™ 50/50 9 in x 3/4 in Nap Wool/Polyester Paint Roller Cover

  • Fast #
  • Part #P140654094
  • Item #9190813
  • Manufacturer Part #140654094
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 864
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfect for staining wood surfaces
  • Great abrasion resistance
  • Made from a blend of lambswool and polyester
  • Requires Certification

Specifications

Collection:
Roadrunner™ 50/50
Length:
9
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Roller Cover
Size:
9 in x 3/4 in
Thickness:
3/4 in
UPC:
716341074302
Width:
9