This product requires certification to purchase.

2.5 in Flat Sash Paint Brush

Purdy®

White Bristle Sprig™ 2.5 in Flat Sash Paint Brush

  • Fast #
  • Part #P144380425
  • Item #9190848
  • Manufacturer Part #144380425
3.6 out of 5 Customer Rating
Brand image
Purdy®

White Bristle Sprig™ 2.5 in Flat Sash Paint Brush

  • Fast #
  • Part #P144380425
  • Item #9190848
  • Manufacturer Part #144380425
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1296
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White China naturally flags providing the softest finish
  • Best for use with oil based paints, stains, and clear coatings
  • Provides an ultra-smooth finish
  • Handcrafted in the USA with global materials
  • Soft bristles
  • Natural bristle blend
  • Designed for oil-based stains, polyurethanes, wood thinners, lacquer thinners and clears
  • Lightweight and moisture-wicking alderwood handle
  • Stainless steel ferrule
  • Requires Certification

Documents


Specifications

Application:
Stain, Wood
Brush Type:
Flat Sash
Collection:
White Bristle Sprig™
Handle Material:
Hardwood
Handle Type:
Beavertail
Length:
2-7/8 in
Material:
Stainless Steel
Product Type:
Paint Brush
Size:
2-1/2 in
Thickness:
5/8 in
UPC:
716341041106
Width:
2-1/2 in