2.5 in Flat Sash Paint Brush
XL® Elasco™ 2.5 in Flat Sash Paint Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1188-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Our most versatile brush
- Handcrafted in the USA with global materials
- Medium-stiff bristles
- Designed for latex and oil-based paints, primers and stains
- DuPont Tynex nylon and Orel polyester-blend bristles
- Lightweight and moisture-wicking alderwood handle
- Copper ferrule
Documents
Specifications
- Application:
- Latex Paint, Oil Paint, Primers, Stain
- Brush Type:
- Flat Sash
- Collection:
- XL® Elasco™
- Color Finish Name:
- Tan
- Handle Material:
- Hardwood
- Handle Type:
- Fluted
- Height:
- 1
- Length:
- 3-3/16
- Material:
- Copper, Plastic
- Material Type:
- Nylon, Polyester
- Product Type:
- Paint Brush
- Size:
- 2-1/2 in
- Thickness:
- 3/4 in
- UPC:
- 716341010409
- Width:
- 2-1/2