This product requires certification to purchase.

3 in Flat Sash Paint Brush

Purdy®

Black Bristle Swan™ 3 in Flat Sash Paint Brush

  • Fast #
  • Part #P144400030
  • Item #9190830
  • Manufacturer Part #144400030
3.7 out of 5 Customer Rating
Brand image
Purdy®

Black Bristle Swan™ 3 in Flat Sash Paint Brush

  • Fast #
  • Part #P144400030
  • Item #9190830
  • Manufacturer Part #144400030
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 972
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Holds and delivers more paint
  • Handcrafted in the USA with global materials
  • Stiff bristles
  • 100% natural hog hair bristles
  • Designed for oil-based paints, stains, epoxy and spar urethanes
  • Lightweight and moisture-wicking alderwood handle
  • Stainless steel ferrule
  • Requires Certification

Documents


Specifications

Application:
Epoxy, Oil Paint, Stain
Brush Type:
Flat Sash
Collection:
Black Bristle Swan™
Handle Material:
Hardwood
Handle Type:
Beavertail
Height:
3
Length:
3-3/8
Material:
Black China Bristle, Stainless Steel
Product Type:
Paint Brush
Size:
3 in
Thickness:
7/8 in
UPC:
716341043803
Width:
3