This product requires certification to purchase.

4 in Flat Sash Paint Brush

Purdy®

Nylox™ Swan™ 4 in Flat Sash Paint Brush

  • Fast #
  • Part #P144400240
  • Item #9190955
  • Manufacturer Part #144400240
5 out of 5 Customer Rating
Brand image
Purdy®

Nylox™ Swan™ 4 in Flat Sash Paint Brush

  • Fast #
  • Part #P144400240
  • Item #9190955
  • Manufacturer Part #144400240
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 756
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Nylox filament provides greater abrasion resistance for increased wear ability
  • Its Satin-Edge finish gives painters an excellent painting performance
  • For use with Latex paints
  • Designed to provide a smooth, flawless finish
  • Handcrafted in the USA with global materials
  • Soft bristles
  • Designed for latex paint and primers
  • 100% nylon bristles
  • Lightweight and moisture-wicking alderwood handle
  • Stainless steel ferrule
  • Requires Certification

Documents

Dimensions & Measurements
Length
3-15/16 in
Size
4 in
Thickness
7/8 in
Width
4 in
Characteristics & Features
Brush Type
Flat Sash
Collection
Nylox™ Swan™
Handle Material
Hardwood
Handle Type
Beavertail
Material
Plastic, Stainless Steel
Material Type
Nylon
Warranty & Product Information
Application
Latex Paint, Primers
Product Type
Paint Brush
UPC
716341044305