4 in Flat Sash Paint Brush
Black Bristle Swan™ 4 in Flat Sash Paint Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 756-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Holds and delivers more paint
- Handcrafted in the USA with global materials
- Stiff bristles
- 100% natural hog hair bristles
- Designed for oil-based paints, stains, epoxy and spar urethanes
- Lightweight and moisture-wicking alderwood handle
- Stainless steel ferrule
Documents
Specifications
- Application:
- Epoxy, Oil Paint, Stain
- Brush Type:
- Flat Sash
- Collection:
- Black Bristle Swan™
- Handle Material:
- Hardwood
- Handle Type:
- Beavertail
- Height:
- 5
- Length:
- 3-7/8
- Material:
- Black China Bristle, Stainless Steel
- Product Type:
- Paint Brush
- Size:
- 4 in
- Thickness:
- 7/8 in
- UPC:
- 716341044008
- Width:
- 4