This product requires certification to purchase.

12 ft. Extension Pole

Purdy®

POWER LOCK® 12 ft. Extension Pole

  • Fast #
  • Part #P140855661
  • Item #9190879
  • Manufacturer Part #140855661
5 out of 5 Customer Rating
Brand image
Purdy®

POWER LOCK® 12 ft. Extension Pole

  • Fast #
  • Part #P140855661
  • Item #9190879
  • Manufacturer Part #140855661
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Custom adjustment can lock at any length
  • Locking mechanism lasts 2 times longer than the competition
  • Universal tip for use with quick connect or acme threaded frame
  • Requires Certification

Documents


Specifications

Collection:
POWER LOCK®
Color Finish Name:
Black, Yellow
Length:
12
Material:
Aluminum, Fiberglass
Product Type:
Extension Pole
UPC:
716341406073