2.5 in Angular Sash Paint Brush
XL® Elite™ Dale™ 2.5 in Angular Sash Paint Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Increased performance and versatility
- Handcrafted in the USA with global materials
- Stiff bristles
- Designed for Low VOC, latex and oil-based paints, primers and stains
- Chinex and Orel filament bristles
- Lightweight and moisture-wicking alderwood handle
- Stainless steel ferrule
Documents
Specifications
- Application:
- Heavy Bodied Paint, Latex Paint, Low-VOC Paint, Oil Paint
- Brush Type:
- Angular Sash
- Collection:
- XL® Elite™ Dale™
- Handle Material:
- Hardwood
- Handle Type:
- Rat Tail
- Height:
- 2
- Length:
- 2-11/16
- Material:
- Chinex, Plastic, Stainless Steel
- Material Type:
- Polyester
- Product Type:
- Paint Brush
- Size:
- 2-1/2 in
- Thickness:
- 1/2 in
- UPC:
- 716341094201
- Width:
- 2-1/2