This product requires certification to purchase.

9 in x 1/2 in Nap High Density Polyester Paint Roller Cover

Purdy®

GoldenEagle™ 9 in x 1/2 in Nap High Density Polyester Paint Roller Cover

  • Fast #
  • Part #P144608093
  • Item #9190857
  • Manufacturer Part #144608093
3.6 out of 5 Customer Rating
Brand image
Purdy®

GoldenEagle™ 9 in x 1/2 in Nap High Density Polyester Paint Roller Cover

  • Fast #
  • Part #P144608093
  • Item #9190857
  • Manufacturer Part #144608093
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 2016
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Golden Eagle roller covers hold more paint which allows you to finish faster
  • Made with high density knitted polyester to allow material to release more evenly
  • Can be used with water- based and oil- based paint
  • Can be used with interior and exterior paints
  • 4 in, 4-1/2 in, 6-1/2 in, 7 in, 9 in and 18 in rollers available
  • Available in 3/8 in, 1/2 in, 3/4 in, 1 in and 1-1/4 in naps
  • For semi-smooth to rough surfaces
  • Best for flat, eggshell and satin sheens
  • Ideal for drywall, decks and masonry
  • Requires Certification

Specifications

Application:
Drywall, Deck, Latex Paint, Masonry, Oil Paint, Primers
Collection:
GoldenEagle™
Material:
Plastic
Material Type:
Polyester, Polypropylene
Product Type:
Roller Cover
Size:
9 in x 1/2 in
Thickness:
1/2 in
UPC:
716341065607
Width:
9 in